Zoro Homepage

Hinged Wall Equipment Rack Enclosure

  • Mfr # ERWEN-6E

  • Zoro # G8204457


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Depth
21.9"
Overall Depth
21 7/8 in
Overall Height
14 1/2 in
Material
Steel
Overall Width
24 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERWEN-6E
Zoro #
G8204457
UPC #
673853131063
Country of Origin
China

Dimensions

Depth
21.9"
Overall Depth
21 7/8 in
Overall Height
14 1/2 in
Overall Width
24 1/4 in
Height
14.5"
Width
24.3"
Cabinet Interior Depth
16 in

Details

Material
Steel
Item
Hinged Wall Equipment Rack Enclosure
Includes
Adjustable Front and Rear Rails, Removable Hinged Back and Side Panels, Removable Hinged Wall Plate, Reversible Hinged Tempered Glass Front Door
Finish
Powder Coated
Features
Numbered Rack Spaces, Ships Fully Assembled, Stabilizing Hasp, Vented Top and Bottom Cable Routing Knockouts, Works with all Standard 19 in Rack Equipment and Accessories
Overall Load Capacity
120 lb

Description

Hinged Wall Equipment Rack Enclosure, Overall Height 14 1/2 in, Overall Depth 21 7/8 in, Overall Width 24 1/4 in, Overall Load Capacity 120 lb, Cabinet Interior Depth 16 in, Features Numbered Rack Spaces, Ships Fully Assembled, Stabilizing Hasp, Vented Top and Bottom Cable Routing Knockouts, Works with all Standard 19 in Rack Equipment and Accessories, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.