Zoro Homepage

Low Noise Replacement Fan

  • Mfr # DVR-QFAN

  • Zoro # G8205507


product price: $57.39
/ea

Key Features

Fan Height
4.75 in
Product Type
Cooling Fan
Maximum Airflow
381.5 GPM
Color
Black
Fan Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVR-QFAN
Zoro #
G8205507
UPC #
673853502375
Country of Origin
China

Dimensions

Fan Height
4.75 in
Fan Width
4.75 in
Fan Depth
1.50 in
Maximum Fan Diameter
4.75 in

Details

Item
Low Noise Replacement Fan
Product Type
Cooling Fan
Maximum Airflow
381.5 GPM
Color
Black
Usage
DVR
Number of Fans
1
Noise Levels
25 dB(A)

Description

Low Noise Replacement Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.