Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mount Adaptor 180 lb. Load Capacity

  • Mfr # FPSFTB

  • Zoro # G6544041


product price: $57.99
/ea

Key Features

Type
Wall
Color
Black
Height
1.7"
Width
5.1"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPSFTB
Zoro #
G6544041
UPC #
673853016285
Country of Origin
China

Dimensions

Height
1.7"
Width
5.1"
Overall Depth (In.)
1 11/16 in
Overall Height (In.)
5 1/16 in
Overall Width (In.)
5 11/16 in
Length
5.7"
Overall Depth
1 3/4 in
Overall Width
5 3/4 in
Overall Height
5 1/8 in
Compatible Diagonal Screen Size Minimum
10 in
Compatible Diagonal Screen Size Maximum
23 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
23 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
23 in

Details

Item
Wall Mount
Type
Wall
Color
Black
Construction
Steel
Max. Extension
1 11/16 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
For Use With
10 in to 23 in Flat Panels
Load Capacity
25 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
25 lb
Mounting
Wall
Pitch (Deg.)
0 Degrees
Features
Adjustable Tilt, Tamper Resistant Hardware
Includes
FP-SFT Small Flat Panel Flush Mount With Tilt, 1 x Mounting Plate, 1 x Wall Plate, 1 x Left Side Wall, 1 x Right Side Wall, 4 x (6.5 x 13 x T1.35) Nylon Washer, 6 x (M6 x P1.0 x L12) Security Screw, 4 x (M4 x P0.7 x L12) Screw, 4 x (M5 x P0.8 x L12) Screw, 1 x Allen Key, 2 x ( 5/16" x L2.5")Lag Screw, 2 x (8.3 x 19 x T1.6) Washer
VESA Pattern
100x100, 75x75
Product Type
Monitor Mount
Compatibility
LCD
Includes Mounting Hardware
Yes
Resistance Properties
Tamper Resistant
Overall Load Capacity
25 lb
Maximum Downward Tilt Angle
5 Degrees
Maximum Swivel Angle
0 Degrees
Maximum Upward Tilt Angle
15 Degrees
Device Supported
Flat Panel Display
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes

Description

Mount, Color Black, Finish Powder Coated, Overall Load Capacity 25 lb, Material Steel, Overall Width 5 3/4 in, Mounting Location Wall, Overall Height 5 1/8 in, Overall Depth 1 3/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 23 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 100x100, 75x75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.