Shop VIDEO MOUNT PRODUCTS
See all product information
Create Account
VMP IBA-1 Mounting Adapter for Ceiling Mount, Pipe - 250 lb Load Capacity
- Mfr # IBA1
- Zoro # G6575340
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Type
Adjustable
Color
Black
Height
5.60 in
Width
12.25 in
Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IBA1
- Zoro #
- G6575340
- UPC #
- 673853505260
- Country of Origin
- China
Dimensions
- Height
- 5.60 in
- Width
- 12.25 in
- Overall Depth (In.)
- 5 1/2 in
- Overall Height (In.)
- 5 9/16 in
- Overall Width (In.)
- 12 1/4 in
- Depth
- 5.50 in
- Overall Depth
- 5 1/2 in
- Overall Width
- 12 1/4 in
- Overall Height
- 5 5/8 in
Description
Adaptor, Color Black, Finish Powder Coated, Overall Load Capacity 250 lb, Material Steel, Overall Width 12 1/4 in, Mounting Location Wall, Overall Height 5 5/8 in, Overall Depth 5 1/2 in, Features Adapts ceiling mounts to clamp to an I-Beam, Works with all manufacturers' mounting systems when using 1.5 in NPT pipe, Product Type Adaptor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.