Zoro Homepage

Mount, Ceiling, 75 lb. Load Cap., Black

  • Mfr # FRMMAT

  • Zoro # G6527460


product price: $31.49
/ea

Key Features

Type
Roof
Color
Gray
Construction
Steel
Swivel Angle (Deg.)
360
For Use With
FRM-125, FRM-166, FRM-200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRMMAT
Zoro #
G6527460
UPC #
673853802987
Country of Origin
United States

Dimensions

Overall Width (In.)
42"
Overall Height (In.)
0.1"
Overall Depth (In.)
36-3/4
Nominal Height
7/64 in
Nominal Width
36 in
Nominal Length
42 in
Overall Height
42 in
Overall Width
36 3/4 in
Overall Depth
1/8 in
Mat Thickness
1.125 in
Mat Length
42 in
Mat Width
36.75 in

Details

Item
Roof Mat
Type
Roof
Color
Gray
Construction
Steel
Swivel Angle (Deg.)
360
For Use With
FRM-125, FRM-166, FRM-200
Finish
Unfinished
Material
Rubber
Load Capacity (Lb.)
75
Mounting
Roof
Includes
Installation Hardware
Features
Works with All FRM Non Pen Mounts
VESA Pattern
100x200
Pitch (Deg.)
0
Compatible with Manufacturer Model Number
FRM-125, FRM-166, FRM-200
Compatible Manufacturer Part Number
FRM-125, FRM-166, FRM-200
Compatible Manufacturer Model Number
FRM-125, FRM-166, FRM-200
For Use With Mfr. Model Number
FRM-125, FRM-166, FRM-200
Compatible with Manufacturer Model No.
FRM-125, FRM-166, FRM-200
Compatible with Mfr. Model No.
FRM-125, FRM-166, FRM-200
For Use with Mfr Model Number
FRM-125, FRM-166, FRM-200
Application
Roof
Shape
Rectangular
Compatible Pump Manufacturer Part Number
FRM-125, FRM-166, FRM-200
Compatible Mfr. Model Number
FRM-125, FRM-166, FRM-200

Description

Rubber Mat, Compatible with Grainger Part Number 18C881, 18C882, 18C883, Compatible with Manufacturer Model Number FRM-125, FRM-166, FRM-200, Finish Unfinished, Material Rubber, Overall Depth 1/8 in, Overall Height 42 in, Overall Width 36 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.