Zoro Homepage

Mount, Chimney, Silver, PR

  • Mfr # FPMLPAB

  • Zoro # G6544358


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Type
Wall
Color
Black
Construction
Steel
Max. Extension
16 3/8 in
Tilting Angle (Deg.)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPMLPAB
Zoro #
G6544358
UPC #
673853016414
Country of Origin
China

Dimensions

Overall Width (In.)
19 7/8 in
Overall Depth (In.)
16 3/8 in
Overall Height (In.)
16 3/4 in
Overall Width
19 7/8 in
Overall Depth
16 3/8 in
Overall Height
16 3/4 in
Compatible Diagonal Screen Size Minimum
27 in
Compatible Diagonal Screen Size Maximum
42 in

Details

Item
Mount
Type
Wall
Color
Black
Construction
Steel
Max. Extension
16 3/8 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
For Use With
27 in to 42 in Flat Panels with Hole pattern - 400mm x 400mm
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
55 lb
Mounting
Wall
Pitch (Deg.)
0 Degrees
Features
Integrated Cable Management, Low Profile Design
VESA Pattern
200x200, 300x300, 400x200, 400x400
Product Type
TV Mount
Maximum Swivel Angle
0 Degrees
Includes Mounting Hardware
Yes
Overall Load Capacity
55 lb
Maximum Downward Tilt Angle
10 Degrees
Maximum Upward Tilt Angle
2 Degrees

Description

Mount, Color Black, Finish Powder Coated, Overall Load Capacity 55 lb, Material Steel, Overall Width 19 7/8 in, Mounting Location Wall, Overall Height 16 3/4 in, Overall Depth 16 3/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 27 in, Compatible Diagonal Screen Size Maximum 42 in, Maximum Downward Tilt Angle 10 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 2 Degrees , VESA Pattern 200x200, 300x300, 400x200, 400x400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.