Zoro Homepage

Mount, Tilt, 100 lb. Load Cap., Black

  • Mfr # GU3

  • Zoro # G6581607


product price: $21.95
/ea

Key Features

Type
Swivel
Color
Gold
Construction
Steel
Swivel Angle (Deg.)
0
For Use With
Antenna, DBS Pipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GU3
Zoro #
G6581607
UPC #
673853803212
Country of Origin
China

Dimensions

Mounting Dia. (In.)
1.25" to 3"
Overall Width (In.)
2.75"
Overall Height (In.)
2"
Overall Depth (In.)
2"

Details

Item
Bracket
Type
Swivel
Color
Gold
Construction
Steel
Swivel Angle (Deg.)
0
For Use With
Antenna, DBS Pipes
Finish
Unfinished
Material
Steel
Mounting
Antenna or DBS Pipe
Features
Wall bracket mounts antenna or DBS pipe 3" off wall, Accommodates 1.25" to 3" antenna or DBS pipe
Pitch (Deg.)
0
Includes Mounting Hardware
Yes

Description

Bracket, Mounting Location Wall, For Use With Antenna, DBS Pipes, Finish Unfinished, Includes Mounting Hardware Yes, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.