Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mount, Tilt, 100 lb. Load Cap., Silver

  • Mfr # LCD1C

  • Zoro # G6542352


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Type
Ceiling
Height
31.5"
Width
4.5"
Construction
Steel
Tilting Angle (Deg.)
-5 Degrees to +20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD1C
Zoro #
G6542352
UPC #
673853013222
Country of Origin
China

Dimensions

Height
31.5"
Width
4.5"
Overall Height (In.)
31 1/2 in
Overall Width (In.)
4 1/2 in
Overall Depth (In.)
6 11/16 in
Length
6.7"
Overall Height
31 1/2 in
Overall Depth
6 3/4 in
Overall Width
4 1/2 in
Compatible Diagonal Screen Size Minimum
10 in
Compatible Diagonal Screen Size Maximum
23 in
Max. Screen Size Supported
23 in
Min. Screen Size Supported
10 in

Details

Item
Mount
Type
Ceiling
Color
Silver
Construction
Steel
Tilting Angle (Deg.)
-5 Degrees to +20 Degrees
Swivel Angle (Deg.)
360 Degrees
For Use With
10 in to 23 in Flat Panels
Load Capacity
25 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
25 lb
Mounting
Ceiling
Pitch (Deg.)
0 Degrees
Features
Integrated Cable Management
Includes
Installation Hardware
VESA Pattern
100x100, 75x75
Product Type
Monitor Mount
Compatibility
LCD Monitor
Overall Load Capacity
25 lb
Maximum Upward Tilt Angle
5 Degrees
Maximum Swivel Angle
360 Degrees
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
20 Degrees
Device Supported
Flat Panel Display
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes

Description

Mount, Color Silver, Finish Powder Coated, Overall Load Capacity 25 lb, Material Steel, Overall Width 4 1/2 in, Mounting Location Ceiling, Overall Height 31 1/2 in, Overall Depth 6 3/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 23 in, Maximum Downward Tilt Angle 20 Degrees , Maximum Swivel Angle 360 Degrees , Maximum Upward Tilt Angle 5 Degrees , VESA Pattern 100x100, 75x75, Features Integrated Cable Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.