Zoro Homepage

Mount, Vent Pipe, Silver, PR

  • Mfr # BR4XD

  • Zoro # G6548250


product price: $13.99
/pr

Key Features

Type
Vent Pipe
Color
Silver
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR4XD
Zoro #
G6548250
UPC #
673853804219
Country of Origin
China

Dimensions

Overall Depth (In.)
Not available
Overall Width (In.)
Not available
Overall Height (In.)
Not available

Details

Item
Mount
Type
Vent Pipe
Color
Silver
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
Antenna, DBS Pipes
Finish
Unfinished
Mounting
Vent Pipe
Pitch (Deg.)
0
Features
Mounting Attachment for Vent Pipes 2-3/4" to 5" O.D. , Heavy Duty
Includes
Installation Hardware
Includes Mounting Hardware
Yes

Description

Mount, Mounting Location Wall, For Use With Antenna, DBS Pipes, Includes Installation Hardware, Finish Unfinished, Includes Mounting Hardware Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.