Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mount, Wall, Silver, PR

  • Mfr # FPMFB

  • Zoro # G6523513


product price: $48.99
/ea

Key Features

Type
Wall
Color
Black
Construction
Steel
Max. Extension
11/16 in
Tilting Angle (Deg.)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPMFB
Zoro #
G6523513
UPC #
673853016247
Country of Origin
China

Dimensions

Overall Depth (In.)
11/16 in
Overall Height (In.)
15 1/16 in
Overall Width (In.)
19 in
Overall Depth
3/4 in
Overall Height
15 1/8 in
Overall Width
19 in
Compatible Diagonal Screen Size Maximum
42 in
Compatible Diagonal Screen Size Minimum
27 in

Details

Item
Mount
Type
Wall
Color
Black
Construction
Steel
Max. Extension
11/16 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
For Use With
27 in to 42 in Flat Panel with Hole pattern - 440mm x 330mm
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
100 lb
Mounting
Wall
Features
Distance from wall to back of the flat panel - 0.7 in, Maximum mounting hole pattern - 440mm x 330mm
Pitch (Deg.)
0 Degrees
VESA Pattern
100x100, 100x200, 200x200, 300x300, 400x200
Product Type
TV Mount
Maximum Downward Tilt Angle
0 Degrees
Includes Mounting Hardware
Yes
Overall Load Capacity
100 lb
Maximum Swivel Angle
0 Degrees

Description

Mount, Color Black, Finish Powder Coated, Overall Load Capacity 100 lb, Material Steel, Overall Width 19 in, Mounting Location Wall, Overall Height 15 1/8 in, Overall Depth 3/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 27 in, Compatible Diagonal Screen Size Maximum 42 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , VESA Pattern 100x100, 100x200, 200x200, 300x300, 400x200, Product Type TV Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.