Multi-Configurable Speaker Wall/ Ceiling Mount - White, PR
Mfr # SP200W
Zoro # G5886218
product price: $29.19
/prKey Features
Color
White
Type
Adjustable
Material
Plastic
Mounting
Wall and Ceiling Mount
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP200W
Zoro #
G5886218
UPC #
673853602006
Country of Origin
China
Details
Item
Speaker Mount
Color
White
Type
Adjustable
Material
Plastic
Mounting
Wall and Ceiling Mount
Finish
Powder Coated
For Use With
Speakers
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
360 Degrees
Load Capacity (Lb.)
12 lb
Construction
Plastic
Includes
Mounting Hardware
Max. Extension
0 in
Features
Mounts on Back of Speaker
Overall Load Capacity
12 lb
Maximum Downward Tilt Angle
0 Degrees
Maximum Swivel Angle
360 Degrees
Includes Mounting Hardware
Yes
Description
Speaker Mount, Color White, Finish Powder Coated, Overall Load Capacity 12 lb, Material Plastic, Overall Width Not Applicable, Overall Height Not Applicable, Overall Depth Not Applicable, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 360 Degrees , Features Mounts on Back of Speaker, Includes Mounting Hardware, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.