Non-Penetrating Roof Mount 30" Mast with 1.66" O.D.
Mfr # FRM-166
Zoro # G4603697
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Penetrating
Color
Black
Height
30.5"
Width
35"
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRM-166
Zoro #
G4603697
UPC #
673853801669
Country of Origin
China
Dimensions
Height
30.5"
Width
35"
Overall Height (In.)
30
Overall Width (In.)
35
Overall Depth (In.)
35
Depth
35"
Nominal Height
30 in
Nominal Length
35 in
Nominal Width
35 in
Overall Depth
35 in
Overall Height
30 1/2 in
Overall Width
35 in
Description
Roof Mount, Mounting Location Roof, For Use With DBS, Off Air Antenna, Point to Point CCTV Signal Transmission, Satellite Internet Systems, Includes Support Tube, (4) Support Arms, (6) Stand Bars, Finish Powder Coated, Includes Mounting Hardware Yes, Material Steel, Overall Depth 35 in, Overall Height 30 1/2 in, Overall Width 35 in, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.