Zoro Homepage

NPT Fixed Extension Mast, 1-1/2" to 3

  • Mfr # EXT03F

  • Zoro # G8204676


product price: $16.35
/ea

Key Features

Color
Black Powder Coat
Height
3"
Width
1.9"
Product Type
Mounting Adapter
Compatibility
VMP Projector Mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXT03F
Zoro #
G8204676
UPC #
673853504188
Country of Origin
China

Dimensions

Height
3"
Width
1.9"
Depth
1.9"
Overall Depth
1.90
Overall Length
3
Overall Width
1.90

Details

Item
NPT Fixed Extension Mast
Color
Black Powder Coat
Product Type
Mounting Adapter
Compatibility
VMP Projector Mounts

Description

NPT Fixed Extension Mast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.