Zoro Homepage

NPT Telescoping Extension, 12" to 18

  • Mfr # EXT1218

  • Zoro # G8204947


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Product Type
Mounting Extension
Depth
1.9"
Width
1.9"
Height
18"
Compatibility
VMP Ceiling/Projector Mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXT1218
Zoro #
G8204947
UPC #
673853504171
Country of Origin
China

Dimensions

Depth
1.9"
Width
1.9"
Height
18"

Details

Item
NPT Telescoping Extension
Product Type
Mounting Extension
Color
Black Powder Coat
Compatibility
VMP Ceiling/Projector Mounts

Description

NPT Telescoping Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.