Projector Mount, Fixed, 75 lb. Load Cap.
Mfr # TCA1
Zoro # G6532990
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Color
Black
Construction
Steel
For Use With
Ceiling Mounts 3 in x 3 in
Mounting Dia. (In.)
3 in x 3 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCA1
Zoro #
G6532990
UPC #
673853505383
Country of Origin
China
Dimensions
Mounting Dia. (In.)
3 in x 3 in
Overall Depth (In.)
5 1/2 in
Overall Width (In.)
5 in
Overall Height (In.)
7 9/16 in
Overall Width
5 1/2 in
Overall Depth
5 1/2 in
Overall Height
7 5/8 in
Details
Item
Ceiling Adaptor
Color
Black
Construction
Steel
For Use With
Ceiling Mounts 3 in x 3 in
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
180 lb
Mounting
Ceiling
Features
Cable pass throughs for cable management, Works with 1.5 in NPT pipe and all VMP ceiling masts
Product Type
Adaptor
Overall Load Capacity
180 lb
Description
Ceiling Adaptor, Color Black, Finish Powder Coated, Overall Load Capacity 180 lb, Material Steel, Overall Width 5 1/2 in, Mounting Location Ceiling, Overall Height 7 5/8 in, Overall Depth 5 1/2 in, Features Cable pass throughs for cable management, Works with 1.5 in NPT pipe and all VMP ceiling masts, Product Type Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.