Rack Screws for Racks and Enclosures - Screws, PK100
Mfr # ERRS1032-100
Zoro # G5538613
product price: $21.45
/pk 100, $0.21/eaKey Features
Type
Phillips
For Use With
Racks
Material
Steel
Color
Black
Finish
Heat Treated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERRS1032-100
Zoro #
G5538613
UPC #
673853101004
Country of Origin
China
Details
Type
Phillips
For Use With
Racks
Material
Steel
Color
Black
Finish
Heat Treated
Includes
Nylon Washers
Item
Rack Screws
Number of Ports
0
Features
10/32 Bag Of 100
Material of Construction
Steel
Accessory Group
Network
Number of 6-Packs
0
Product Type
Rack Screw
Description
Rack Screws, Color Black, Finish Heat Treated, For Use With Racks, Includes Nylon Washers, Features 10/32 Bag Of 100, Material Steel, Product Type Rack Screw, Number of Ports 0, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.