Zoro Homepage

Rubber Mat, Fixed, Black

  • Mfr # P6

  • Zoro # G6531423


product price: $26.69
/ea

Key Features

Type
Fixed
Color
Gold
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6
Zoro #
G6531423
UPC #
673853806213
Country of Origin
China

Dimensions

Mounting Dia. (In.)
2.75" to 5"
Overall Height (In.)
1.5"
Overall Depth (In.)
1.5"
Overall Width (In.)
4"
Nominal Width
4 in
Overall Width
4 in

Details

Item
Pipe Mounts
Type
Fixed
Color
Gold
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
Antenna, DBS Pipes
Finish
Unfinished
Material
Steel
Mounting
Pipe
Pitch (Deg.)
0
Features
Mounting Attachments for Vent Pipes
Includes Mounting Hardware
Yes

Description

Pipe Mounts, Mounting Location Roof, Pole, For Use With Antenna, DBS Pipes, Finish Unfinished, Includes Mounting Hardware Yes, Material Steel, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.