Zoro Homepage

SPACE BLANK - VENTED

  • Mfr # ER-1BV

  • Zoro # G709440029


product price: $13.89
/ea

Key Features

Material
Steel
Color
Black
Finish
Powder Coated
Includes
Mounting Hardware
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-1BV
Zoro #
G709440029
UPC #
673853131254
Country of Origin
China

Dimensions

Overall Height
1 3/4 in
Overall Width
19 in
Overall Depth
1/8 in

Details

Material
Steel
Color
Black
Finish
Powder Coated
Item
Blank Space
Includes
Mounting Hardware
Standards
EIA
Product Type
Blank Panel
Rack Units
1
Resistance Properties
Antistatic
For Use With
Wall Cabinets, Racks

Description

Blank Space, Color Black, Finish Powder Coated, For Use With Wall Cabinets, Racks, Includes Mounting Hardware, Material Steel, Product Type Blank Panel, Rack Units 1, Resistance Properties Antistatic, Overall Depth 1/8 in, Overall Height 1 3/4 in, Overall Width 19 in, Standards EIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.