Speaker Wall Mount, PR
Mfr # SP007
Zoro # G5816601
product price: $42.29
/prKey Features
Color
Black
Type
Adjustable
Overall Height
1 1/4 in
Material
Steel
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP007
Zoro #
G5816601
UPC #
673853600712
Country of Origin
China
Dimensions
Overall Height
1 1/4 in
Overall Height (In.)
1 1/4 in
Overall Depth (In.)
1 1/4 in
Overall Width (In.)
6 1/2 in
Overall Width
6 1/2 in
Overall Depth
1 1/4 in
Details
Item
Speaker Mount
Color
Black
Type
Adjustable
Material
Steel
Mounting
Wall
Finish
Powder Coated
Construction
Steel
Features
Contemporary Design, Great for Residential Use, Rugged
Tilting Angle (Deg.)
0
For Use With
Speakers
Load Capacity (Lb.)
12 lb
Swivel Angle (Deg.)
180 Degrees
Max. Extension
0 in
Maximum Downward Tilt Angle
0 Degrees
Includes Mounting Hardware
Yes
Overall Load Capacity
12 lb
Maximum Swivel Angle
180 Degrees
Description
Speaker Mount, Color Black, Finish Powder Coated, Overall Load Capacity 12 lb, Material Steel, Overall Width 6 1/2 in, Mounting Location Wall, Overall Height 1 1/4 in, Overall Depth 1 1/4 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 180 Degrees , 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.