Zoro Homepage

Tablet Mount Adaptor

  • Mfr # TMA1

  • Zoro # G8204448


product price: $68.39
/ea

Key Features

Color
Black
Material
Plastic
Product Type
Monitor Mount
Overall Width
7 7/8 in
Overall Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMA1
Zoro #
G8204448
UPC #
673853505390
Country of Origin
China

Dimensions

Overall Width
7 7/8 in
Overall Depth
1/2 in
Overall Height
10 5/8 in
Compatible Diagonal Screen Size Maximum
11 in
Compatible Diagonal Screen Size Minimum
7 in

Details

Color
Black
Material
Plastic
Item
Tablet Mount Adaptor
Product Type
Monitor Mount
Overall Load Capacity
6 lb

Description

Tablet Mount Adaptor, Color Black, Overall Load Capacity 6 lb, Material Plastic, Overall Width 7 7/8 in, Mounting Location Surface, Overall Height 10 5/8 in, Overall Depth 1/2 in, Includes Mounting Hardware Not Applicable, Compatible Diagonal Screen Size Minimum 7 in, Compatible Diagonal Screen Size Maximum 11 in, Product Type Monitor Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.