Television/Flat Panel Turntable - 20"W x 15"D
Mfr # TT20
Zoro # G5782408
product price: $54.15
/eaKey Features
For Use With
Flat Panels, Medium Televisions
Includes
Anti-Skid Pads
Depth
15 in
Load Capacity (Lb.)
75 lb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT20
Zoro #
G5782408
UPC #
673853720113
Country of Origin
China
Dimensions
Depth
15 in
Height
1 1/4 in
Width
20 in
Overall Width
20 in
Overall Height
1 1/4 in
Overall Depth
15 in
Details
Item
Turntable
For Use With
Flat Panels, Medium Televisions
Includes
Anti-Skid Pads
Load Capacity (Lb.)
75 lb
Color
Black
Material
Fiberboard
Swivel Angle (Deg.)
360
Type
Universal
Finish
Unfinished
Product Type
Turntable
Overall Load Capacity
75 lb
Description
Turntable, For Use With Flat Panels, Medium Televisions, Color Black, Overall Depth 15 in, Includes Anti-Skid Pads, Overall Height 1 1/4 in, Overall Width 20 in, Product Type Turntable, Finish Unfinished, Overall Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.