Television/Flat Panel Turntable - 32"W x 18"D
Mfr # TT32
Zoro # G5774260
product price: $76.75
/ea
Free Shipping & Returns
Key Features
For Use With
Flat Panels, Mega Televisions
Includes
Anti-Skid Pads
Swivel Angle (Deg.)
360
Depth
18 in
Type
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT32
Zoro #
G5774260
UPC #
673853732116
Country of Origin
China
Dimensions
Depth
18 in
Width
32 in
Height
1 1/4 in
Overall Height
1 1/4 in
Overall Width
32 in
Overall Depth
18 in
Details
Item
Turntable
For Use With
Flat Panels, Mega Televisions
Includes
Anti-Skid Pads
Swivel Angle (Deg.)
360
Type
Universal
Finish
Unfinished
Load Capacity (Lb.)
200 lb
Material
Medium Density Fiberboard
Color
Black
Product Type
Turntable
Overall Load Capacity
200 lb
Description
Turntable, For Use With Flat Panels, Mega Televisions, Color Black, Overall Depth 18 in, Includes Anti-Skid Pads, Overall Height 1 1/4 in, Overall Width 32 in, Product Type Turntable, Finish Unfinished, Overall Load Capacity 200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.