Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Television/Flat Panel Turntable - Silver - 20"W x 14"D

  • Mfr # TTLCD20S

  • Zoro # G5837951


product price: $47.25
/ea

Key Features

For Use With
Flat Panels
Includes
Anti-Skid Pads
Material
Medium Density Fiberboard
Finish
Unfinished
Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTLCD20S
Zoro #
G5837951
UPC #
673853720236
Country of Origin
China

Dimensions

Width
1 7/8 in
Depth
14 in
Height
1 1/4 in
Overall Depth
14 in
Overall Height
1 1/4 in
Overall Width
20 in

Details

Item
Turntable
For Use With
Flat Panels
Includes
Anti-Skid Pads
Material
Medium Density Fiberboard
Finish
Unfinished
Color
Silver
Swivel Angle (Deg.)
360
Type
Universal
Load Capacity (Lb.)
75 lb
Product Type
Turntable
Overall Load Capacity
75 lb

Description

Turntable, For Use With Flat Panels, Color Silver, Overall Depth 14 in, Includes Anti-Skid Pads, Overall Height 1 1/4 in, Overall Width 20 in, Product Type Turntable, Finish Unfinished, Overall Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.