VMP Antenna Mount for Antenna
Mfr # ZMOUNT
Zoro # G6564262
product price: $26.59
/eaKey Features
Type
Chimney Mount
Construction
Steel
For Use With
Antenna, DBS Pipes
Finish
Unfinished
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZMOUNT
Zoro #
G6564262
UPC #
673853805223
Country of Origin
China
Dimensions
Overall Width (In.)
6.25"
Overall Depth (In.)
1.9"
Overall Height (In.)
1.9"
Details
Item
Antenna Mount
Type
Chimney Mount
Construction
Steel
For Use With
Antenna, DBS Pipes
Finish
Unfinished
Material
Steel
Mounting
Chimney Mount
Features
Z-MOUNT is a chimney mount for antenna or DBS pipe
Includes
2 x "Z" Type Chimney Mount, 0.75" by 18' Anodized Steel Straps
Compatibility
DBS Pipe, 1.25 to 1.66 Inch Antenna
Product Type
Antenna Mount
Device Supported
Antenna
Description
Chimney Mount, Mounting Location Chimney, For Use With Antenna, DBS Pipes, Includes 18 ft Anodized Steel Straps, Finish Unfinished, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.