Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VMP CCA-1 Mounting Adapter for Pipe - 180 lb Load Capacity

  • Mfr # CCA1

  • Zoro # G6523769


product price: $68.45
/ea

Key Features

Type
Ceiling
Color
Black
Height
4.50 in
Width
5.50 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCA1
Zoro #
G6523769
UPC #
673853505116
Country of Origin
China

Dimensions

Height
4.50 in
Width
5.50 in
Overall Width (In.)
5 1/2 in
Overall Depth (In.)
6 in
Overall Height (In.)
4 1/2 in
Depth
6 in
Overall Height
4 1/2 in
Overall Depth
6 in
Overall Width
5 1/2 in

Details

Item
Mounting Adapter
Type
Ceiling
Color
Black
Construction
Steel
Max. Extension
27"
Swivel Angle (Deg.)
360
For Use With
Any Mount Which Uses A 1.5 in NPT Mast
Load Capacity
180 lb
Finish
Black Powder Coat
Material
Steel
Load Capacity (Lb.)
180 lb
Mounting
Ceiling
Pitch (Deg.)
0 Degrees
VESA Pattern
100x75
Includes
Installation Hardware
Features
Tilt
Product Type
Adaptor
Application
Ceiling
Overall Load Capacity
180 lb
Device Supported
Pipe
Compatibility
Video Mount Flat Panel Ceiling Mount: LCD-2537CB, LCD-MID-CB, PDS-LCB

Description

Adaptor, Color Black, Finish Powder Coated, Overall Load Capacity 180 lb, Material Steel, Overall Width 5 1/2 in, Mounting Location Ceiling, Overall Height 4 1/2 in, Overall Depth 6 in, Product Type Adaptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.