Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VMP Ceiling Mount for Flat Panel Display - 37" to 90" Screen Support - 180 lb Load Capacity

  • Mfr # PDSLC

  • Zoro # G6538819


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Type
Ceiling
Height
47.90 in
Width
33.90 in
Construction
Steel
Tilting Angle (Deg.)
-5 to +15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDSLC
Zoro #
G6538819
UPC #
673853014229
Country of Origin
China

Dimensions

Height
47.90 in
Width
33.90 in
Overall Width (In.)
33 7/8 in
Overall Depth (In.)
5 11/16 in
Overall Height (In.)
47 7/8 in
Depth
5.70 in
Overall Depth
5 3/4 in
Overall Width
33 7/8 in
Overall Height
47 7/8 in
Compatible Diagonal Screen Size Maximum
90 in
Compatible Diagonal Screen Size Minimum
37 in
Min. Screen Size Supported
37 in
Max. Screen Size Supported
90 in

Details

Item
Flat Panel Mount
Type
Ceiling
Color
Silver
Construction
Steel
Tilting Angle (Deg.)
-5 to +15
Swivel Angle (Deg.)
+/-180 (360)
For Use With
37 in to 90 in flat panels
Load Capacity
180 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
180 lb
Mounting
Ceiling
Features
Integrated Cable Management
Pitch (Deg.)
15 Degrees
VESA Pattern
200x200, 300x300, 400x200, 400x400, 600x400, 800x400
Maximum Swivel Angle
360 Degrees
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
15 Degrees
Maximum Upward Tilt Angle
0 Degrees
Overall Load Capacity
180 lb
Mount Pattern
Universal
Application
Ceiling, Pipe
Device Supported
Flat Panel Display

Description

Flat Panel Mount, Color Silver, Finish Powder Coated, Overall Load Capacity 180 lb, Material Steel, Overall Width 33 7/8 in, Mounting Location Ceiling, Overall Height 47 7/8 in, Overall Depth 5 3/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 90 in, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 360 Degrees , Maximum Upward Tilt Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.