Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VMP Ceiling Mount for Flat Panel Display - Black - 37" to 90" Screen Support - 180 lb Load Capacity

  • Mfr # PDSLCHB

  • Zoro # G6570553


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Type
Wall
Color
Black
Height
21 in
Width
33.90 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDSLCHB
Zoro #
G6570553
UPC #
673853014250
Country of Origin
China

Dimensions

Height
21 in
Width
33.90 in
Overall Width (In.)
33 7/8 in
Overall Depth (In.)
5 11/16 in
Overall Height (In.)
21 in
Depth
5.70 in
Overall Height
21 in
Overall Width
33 7/8 in
Overall Depth
5 3/4 in
Compatible Diagonal Screen Size Minimum
37 in
Compatible Diagonal Screen Size Maximum
90 in
Min. Screen Size Supported
37 in
Max. Screen Size Supported
90 in

Details

Item
Flat Panel Mount
Type
Wall
Color
Black
Construction
Steel
Tilting Angle (Deg.)
-5 to +15
Swivel Angle (Deg.)
+/-180 (360)
For Use With
37 in to 80 in flat panels
Load Capacity
180 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
180 lb
Mounting
Ceiling
Features
Uses Standard 1.5 in NPT Masting
Pitch (Deg.)
15 Degrees
VESA Pattern
200x200, 300x300, 400x200, 400x400, 600x400, 800x400
Product Type
TV Mount
Compatibility
Plasma, LCD
Maximum Downward Tilt Angle
15 Degrees
Overall Load Capacity
180 lb
Maximum Upward Tilt Angle
0 Degrees
Includes Mounting Hardware
Yes
Application
Plate, Pipe
Device Supported
Flat Panel Display

Description

Flat Panel Mount, Color Black, Finish Powder Coated, Overall Load Capacity 180 lb, Material Steel, Overall Width 33 7/8 in, Mounting Location Ceiling, Overall Height 21 in, Overall Depth 5 3/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 90 in, Maximum Downward Tilt Angle 15 Degrees , Maximum Upward Tilt Angle 0 Degrees , VESA Pattern 200x200, 300x300, 400x200, 400x400, 600x400, 800x400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.