Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VMP CP-2 Mounting Adapter - Black - Black

  • Mfr # CP2

  • Zoro # G6560543


product price: $41.39
/ea

Key Features

Type
Adjustable
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP2
Zoro #
G6560543
UPC #
673853506212
Country of Origin
China

Dimensions

Overall Depth (In.)
7 1/2 in
Overall Width (In.)
7 1/2 in
Overall Height (In.)
1 1/4 in
Overall Depth
7 1/2 in
Overall Width
7 1/2 in
Overall Height
1 1/4 in

Details

Item
Mounting Adapter
Type
Adjustable
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
1 1/2 in Antenna, Mounting Systems with 1 in NPT
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
250 lb
Mounting
Ceiling
Features
Universal ceiling flange works with all manufacturers' mounting systems when using standard 1.5 in NPT pipe
Pitch (Deg.)
0 Degrees
Includes
Installation Hardware
Product Type
Plate
Compatibility
1" NPT Pipe
Overall Load Capacity
250 lb

Description

Ceiling Plate, Color Black, Finish Powder Coated, Overall Load Capacity 250 lb, Material Steel, Overall Width 7 1/2 in, Mounting Location Ceiling, Overall Height 1 1/4 in, Overall Depth 7 1/2 in, Features Universal ceiling flange works with all manufacturers' mounting systems when using standard 1.5 in NPT pipe, Product Type Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.