VMP DVR-LB1 Lockbox - Black
Mfr # DVR-LB1
Zoro # G4524947
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Type
Plain
Color
Black
Height
8.3 in
Width
21 in
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVR-LB1
Zoro #
G4524947
UPC #
673853500371
Country of Origin
China
Dimensions
Height
8.3 in
Width
21 in
Overall Height (In.)
8-1/4
Overall Depth (In.)
21.25
Overall Width (In.)
21
Depth
21.3 in
Overall Height
8 in
Overall Width
21 in
Overall Depth
21 in
Details
Item
Security Case
Type
Plain
Color
Black
Construction
Steel
For Use With
DVRs
Finish
Powder Coated
Material
Steel
Mounting
Desk/Floor
Includes
Fan
Features
Built-in Fan
Resistance Properties
Antistatic
Compatible Surveillance Equipment
Digital Video Recorder
Compatible with Series
Universal
Application
Digital Video Recorder
Lock Type
Key
Description
DVR Lockbox, Overall Height 8 in, Compatible Surveillance Equipment Digital Video Recorder, Overall Depth 21 in, Overall Width 21 in, Mounting Location Surface, Wall, Compatible with Grainger Part Number 18C880, Compatible with Series Universal, Includes Fan, Color Black, Features Interlocking Lift Off Lid, Key Locked Hinged Front Door, Resistance Properties Antistatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.