Zoro Homepage

VMP EXT-B Mounting Pole - Black - Steel

  • Mfr # EXTB

  • Zoro # G6559511


product price: $25.39
/ea

Key Features

Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
28 in
Tilting Angle (Deg.)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXTB
Zoro #
G6559511
UPC #
673853504133
Country of Origin
China

Dimensions

Overall Width (In.)
1 in
Overall Height (In.)
31 1/2 in
Overall Depth (In.)
1 in
Overall Height
31 1/2 in
Overall Depth
1 in
Overall Width
1 in

Details

Item
Extension Column
Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
28 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
For Use With
1 1/2 in NPT Pipe LCD-1CB
Finish
Powder Coated
Material
Steel
Mounting
Ceiling
Features
31 in tempered steel mast, Acts as an inline splice to extend drop length of LCD-1CB by up to 28 in (can be cut to length)
Pitch (Deg.)
0 Degrees
Product Type
Extension Column
Compatibility
VMP VMP042/044 Small CCTV Monitor Ceiling/Wall Bracket, VMP VMP046/048 Large CCTV Monitor Ceiling/Wall Bracket, VMP LCD-1C LCD Monitor Ceiling Mount
Maximum Swivel Angle
0 Degrees
Maximum Downward Tilt Angle
0 Degrees
Maximum Extension
28 in

Description

Extension Column, Color Black, Finish Powder Coated, Material Steel, Overall Width 1 in, Mounting Location Ceiling, Overall Height 31 1/2 in, Overall Depth 1 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Features 31 in tempered steel mast, Acts as an inline splice to extend drop length of LCD-1CB by up to 28 in (can be cut to length), Maximum Extension 28 in, Product Type Extension Column

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.