Zoro Homepage

VMP Floor Mount for Antenna - Steel

  • Mfr # FRM-200

  • Zoro # G4569126


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Type
Non-Penetrating
Color
Black
Height
30.50 in
Width
35 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRM-200
Zoro #
G4569126
UPC #
673853802000
Country of Origin
China

Dimensions

Height
30.50 in
Width
35 in
Overall Height (In.)
30
Overall Width (In.)
35
Overall Depth (In.)
35
Depth
35 in
Nominal Height
30 in
Nominal Length
35 in
Nominal Width
35 in
Overall Width
35 in
Overall Height
30 1/2 in
Overall Depth
35 in

Description

Roof Mount, Mounting Location Roof, For Use With DBS, Off Air Antenna, Point to Point CCTV Signal Transmission, Satellite Internet Systems, Includes Support Tube, (4) Support Arms, (6) Stand Bars, Finish Powder Coated, Includes Mounting Hardware Yes, Material Steel, Overall Depth 35 in, Overall Height 30 1/2 in, Overall Width 35 in, Resistance Properties Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.