VMP FRM125 Roof Mount for Antenna, Surveillance Camera - Dark Gray - Dark Gray

  • Mfr # FRM-125

  • Zoro # G4606594


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Type
Non-Penetrating
Color
Black
Height
60.5"
Width
35"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRM-125
Zoro #
G4606594
UPC #
673853801256
Country of Origin
China

Dimensions

Height
60.5"
Width
35"
Overall Depth (In.)
35
Overall Height (In.)
60
Overall Width (In.)
35
Depth
35"
Nominal Width
35 in
Nominal Height
60 in
Nominal Length
35 in
Overall Height
60 1/2 in
Overall Width
35 in
Overall Depth
35 in

Details

Item
Roof Mount
Type
Non-Penetrating
Color
Black
Construction
Steel
For Use With
DBS, Off Air Antenna, Point to Point CCTV Signal Transmission, Satellite Internet Systems
Finish
Powder Coated
Material
Steel
Mounting
Roof
Includes
Support Tube, (4) Support Arms, (6) Stand Bars
Features
Weather Resistant
Series
FRM
Product Type
Roof Mount
Compatibility
DBS, Off-air Antenna, Satellite Internet Systems, Point to Point CCTV Signal Transmission
Resistance Properties
Weather Resistant
Includes Mounting Hardware
Yes
Device Supported
Antenna, Surveillance Camera

Description

Roof Mount, Mounting Location Roof, For Use With DBS, Off Air Antenna, Point to Point CCTV Signal Transmission, Satellite Internet Systems, Includes Support Tube, (4) Support Arms, (6) Stand Bars, Finish Powder Coated, Includes Mounting Hardware Yes, Material Steel, Overall Depth 35 in, Overall Height 60 1/2 in, Overall Width 35 in, Resistance Properties Weather Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.