Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VMP IWB-1 Mounting Box

  • Mfr # IWB1

  • Zoro # G6541792


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Type
Flush
Color
White
Height
3.9"
Width
14.2"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWB1
Zoro #
G6541792
UPC #
673853505284
Country of Origin
China

Dimensions

Height
3.9"
Width
14.2"
Overall Height (In.)
12 in
Overall Depth (In.)
3 7/8 in
Overall Width (In.)
14 3/16 in
Depth
12"
Overall Width
14 1/4 in
Overall Depth
3 7/8 in
Overall Height
12 in
Compatible Diagonal Screen Size Minimum
15 in
Compatible Diagonal Screen Size Maximum
32 in

Details

Item
Mounting Box
Type
Flush
Color
White
Construction
Steel
Max. Extension
35"
Swivel Angle (Deg.)
360
For Use With
LCD-1, LCD-2537
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
50 lb
Mounting
Wall
Includes
IWB-1 Mounting Box, Paintable Decorative Plastic Trim Ring, Silver Adapters
Pitch (Deg.)
0 Degrees
Features
Can be used as a pre-construction or retro-fit in wall box or in conjunction with the LCD-1 or the LCD-2537, Easy Installation
Overall Load Capacity
50 lb
Includes Mounting Hardware
Yes
Compatibility
VIdeo Mount:LCD-1, LCD-2537

Description

Mount, Color White, Finish Powder Coated, Overall Load Capacity 50 lb, Material Steel, Overall Width 14 1/4 in, Mounting Location Wall, Overall Height 12 in, Overall Depth 3 7/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 15 in, Compatible Diagonal Screen Size Maximum 32 in, Features Can be used as a pre-construction or retro-fit in wall box or in conjunction with the LCD-1 or the LCD-2537, Easy Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.