VMP Mobile/Rackmount DVR Lockbox - Black
Mfr # DVR-MB1
Zoro # G4603182
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Type
Rack Mount
Color
Black
Construction
Steel
For Use With
Mfr. No. ER-148 or Standard 19" Equipment Racks
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVR-MB1
Zoro #
G4603182
UPC #
673853500401
Country of Origin
China
Dimensions
Overall Depth (In.)
14.4
Overall Height (In.)
3-3/8
Overall Width (In.)
17.36
Overall Depth
13 3/4 in
Overall Height
3 in
Overall Width
17 in
Details
Item
Security Case
Type
Rack Mount
Color
Black
Construction
Steel
For Use With
Mfr. No. ER-148 or Standard 19" Equipment Racks
Finish
Powder Coated
Mounting
Mobile/Wall/Desk/Floor
Includes
Mobile/Rackmount DVR Lockbox, Mounting Strips, Single Fan, Lid
Features
Key Locked Hinged Front Door, Mountable on 4 Sides, Removable Lid, Removable Vent Blockers
Resistance Properties
Antistatic
Compatible Surveillance Equipment
Digital Video Recorder
Compatible with Series
Universal
Application
DVR
Lock Type
Key
Description
DVR Lockbox, Overall Height 3 in, Compatible Surveillance Equipment Digital Video Recorder, Overall Depth 13 3/4 in, Overall Width 17 in, Mounting Location Surface, Rack, Wall, Compatible with Grainger Part Number 33RT59, 33RT60, 33RT61, 33RT62, 33RT63, 33RT64, 33RT65, 462P65, 462P67, Compatible with Series Universal, Includes DVR Mounting Strips, Fan, Color Black, Features Key Locked Hinged Front Door, Mountable on 4 Sides, Removable Lid, Removable Vent Blockers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.