Zoro Homepage

VMP Mounting Adapter for Ceiling Mount - 200 lb Load Capacity

  • Mfr # LCDMIDCM2B

  • Zoro # G6577072


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Type
Ceiling
Color
Black
Height
15 in
Width
19 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCDMIDCM2B
Zoro #
G6577072
UPC #
673853013697
Country of Origin
China

Dimensions

Height
15 in
Width
19 in
Overall Height (In.)
15 in
Overall Width (In.)
19 in
Overall Depth (In.)
3 in
Depth
3 in
Overall Width
19 in
Overall Depth
3 in
Overall Height
15 in
Compatible Diagonal Screen Size Maximum
42 in
Compatible Diagonal Screen Size Minimum
27 in

Details

Item
Mounting Adapter
Type
Ceiling
Color
Black
Construction
Steel
Tilting Angle (Deg.)
5 Degrees to +20 Degrees
Swivel Angle (Deg.)
0 Degrees
For Use With
27 in to 42 in flat panels
Load Capacity
200 lb
Finish
Black Powder Coat
Material
Steel
Load Capacity (Lb.)
200 lb
Mounting
Ceiling
Features
Pre-drilled Mounting Hole, Adjustable, Tilt
Pitch (Deg.)
0 Degrees
Product Type
Adaptor
Application
Ceiling
Maximum Swivel Angle
360 Degrees
Maximum Upward Tilt Angle
20 Degrees
Overall Load Capacity
200 lb
Maximum Downward Tilt Angle
5 Degrees
Device Supported
Ceiling Mount
Compatibility
Video Mount LCD-MID-CB Mid-Size Flat Panel Ceiling Mount

Description

Ceiling Mount Adaptor, Color Black, Finish Powder Coated, Overall Load Capacity 200 lb, Material Steel, Overall Width 19 in, Mounting Location Ceiling, Overall Height 15 in, Overall Depth 3 in, Compatible Diagonal Screen Size Minimum 27 in, Compatible Diagonal Screen Size Maximum 42 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 360 Degrees , Maximum Upward Tilt Angle 20 Degrees , Features Adjustable -5 Degrees to +20 Degrees tilt, Product Type Adaptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.