Zoro Homepage

VMP Mounting Adapter for Flat Panel Display - Black - 300 x 300, 200 x 200 - VESA Mount Compatible

  • Mfr # AP2B

  • Zoro # G6535492


product price: $27.79
/ea

Key Features

Type
VESA
Color
Black
Height
12.4"
Width
12.4"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP2B
Zoro #
G6535492
UPC #
673853500333
Country of Origin
China

Dimensions

Height
12.4"
Width
12.4"
Overall Width (In.)
12 3/8 in
Overall Height (In.)
12 3/8 in
Overall Depth (In.)
1/16 in
Depth
0.1"
Overall Height
12 3/8 in
Overall Depth
1/8 in
Overall Width
12 3/8 in

Details

Item
Adaptor Plate
Type
VESA
Color
Black
Construction
Steel
Max. Extension
27"
Swivel Angle (Deg.)
360
For Use With
Any VESA 300mm x 300mm Mount, LCD-2537, LCD-2537B, LCD-2537C, LCD-2537CB
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
25
Mounting
Ceiling and Wall
Features
Clip Based Cable Management System
Includes
Installation Hardware
Pitch (Deg.)
0 Degrees
VESA Pattern
300x300
Product Type
Plate
Compatibility
VMP Universal Mid-size Flat Panel Wall And Ceiling Mounts:LCD-2537B, LCD-2537CB
Mounting Pattern
200 x 200, 300 x 300
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes

Description

Adaptor Plate, Color Black, Finish Powder Coated, Material Steel, Overall Width 12 3/8 in, Mounting Location Ceiling, Wall, Overall Height 12 3/8 in, Overall Depth 1/8 in, VESA Pattern 300x300, Product Type Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.