VMP Mounting Adapter for Flat Panel Display - Silver - 400 x 200, 200 x 200 - VESA Mount Compatible
Mfr # AP1
Zoro # G6537732
product price: $25.69
/eaKey Features
Type
VESA
Color
Silver
Height
8.4"
Width
16.3"
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP1
Zoro #
G6537732
UPC #
673853500357
Country of Origin
China
Dimensions
Height
8.4"
Width
16.3"
Overall Depth (In.)
1/16 in
Overall Width (In.)
16 1/4 in
Overall Height (In.)
8 3/8 in
Depth
0.1"
Overall Depth
1/8 in
Overall Width
16 1/4 in
Overall Height
8 3/8 in
Description
Adaptor Plate, Color Silver, Finish Powder Coated, Material Steel, Overall Width 16 1/4 in, Mounting Location Ceiling, Wall, Overall Height 8 3/8 in, Overall Depth 1/8 in, VESA Pattern 400x200, Product Type Plate, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.