Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VMP SCFR-1 Mounting Ring - Chrome - Chrome

  • Mfr # SCFR1

  • Zoro # G6547051


product price: $20.39
/ea

Key Features

Type
Flush
Color
Chrome
Height
0.4"
Width
3.9"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCFR1
Zoro #
G6547051
UPC #
673853505321
Country of Origin
China

Dimensions

Height
0.4"
Width
3.9"
Overall Depth (In.)
3 7/8 in
Overall Width (In.)
3 7/8 in
Overall Height (In.)
5/16 in
Depth
3.9"
Overall Height
3/8 in
Overall Width
3 7/8 in
Overall Depth
3 7/8 in

Details

Item
Mount
Type
Flush
Color
Chrome
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
For Use With
1 1/2 in NPT pipe and VMP ceiling masts that are not 1.5 in
Finish
Powder Coated
Material
Plastic
Mounting
Ceiling
Features
Adaptor for VMP ceiling masts that are not 1.5 in NPT pipe
Includes
Adaptor for VMP ceiling masts that are not 1.5 in NPT pipe
Compatibility
1.5 Inch NPT Pipe, VMP Ceiling Masts
Maximum Swivel Angle
0 Degrees
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
0 Degrees

Description

Mount, Color Silver, Finish Powder Coated, Material Plastic, Overall Width 3 7/8 in, Mounting Location Ceiling, Overall Height 3/8 in, Overall Depth 3 7/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum Not Applicable, Compatible Diagonal Screen Size Maximum Not Applicable, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Features Adaptor for VMP ceiling masts that are not 1.5 in NPT pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.