Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VMP SCM-1 Ceiling Mount for Projector, Flat Panel Display - White - 75 lb Load Capacity

  • Mfr # SCM1

  • Zoro # G6541129


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Color
White
Construction
Steel
For Use With
Flat Panels or CCTV monitors under 75 Lb., Projectors
Load Capacity
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM1
Zoro #
G6541129
UPC #
673853505314
Country of Origin
China

Dimensions

Overall Depth (In.)
10 3/16 in
Overall Width (In.)
24 3/4 in
Overall Height (In.)
2 in
Overall Depth
10 1/4 in
Overall Width
24 3/4 in
Overall Height
2 in

Details

Item
Ceiling Mount
Type
Fixed
Color
White
Construction
Steel
For Use With
Flat Panels or CCTV monitors under 75 Lb., Projectors
Load Capacity
75 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
75 lb
Mounting
Ceiling
Features
Can be used with standard 1.5 in NPT pipe or VMP ceiling masts
Includes
SCM-1 Suspended Ceiling Mount, Mounting Hardware
Product Type
Adaptor
Compatibility
CCTV
Overall Load Capacity
75 lb
Includes Mounting Hardware
Yes
Device Supported
Flat Panel Display, Projector

Description

Ceiling Adaptor, Color White, Finish Powder Coated, Overall Load Capacity 75 lb, Material Steel, Overall Width 24 3/4 in, Mounting Location Ceiling, Overall Height 2 in, Overall Depth 10 1/4 in, Includes Mounting Hardware Yes, Features Can be used with standard 1.5 in NPT pipe or VMP ceiling masts, Includes Tie Wire, Product Type Adaptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.