Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VMP Wall Mount for Flat Panel Display - 42" to 90" Screen Support - 180 lb Load Capacity

  • Mfr # PDSLFTB

  • Zoro # G6548969


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Type
Wall
Color
Black
Height
22 in
Width
38 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDSLFTB
Zoro #
G6548969
UPC #
673853014199
Country of Origin
China

Dimensions

Height
22 in
Width
38 in
Overall Width (In.)
38 in
Overall Height (In.)
22 in
Overall Depth (In.)
2 9/16 in
Depth
2.60 in
Overall Height
22 in
Overall Width
38 in
Overall Depth
2 5/8 in
Compatible Diagonal Screen Size Maximum
90 in
Compatible Diagonal Screen Size Minimum
42 in
Max. Screen Size Supported
90 in
Min. Screen Size Supported
42 in
Minimum Screen Size Supported
42 in
Maximum Screen Size Supported
90 in

Details

Item
Flat Panel Mount
Type
Wall
Color
Black
Construction
Steel
Tilting Angle (Deg.)
-5 to +15
Swivel Angle (Deg.)
0 Degrees
For Use With
42 in to 90 in flat panels
Load Capacity
180 lb
Finish
Black Powder Coat
Material
Steel
Load Capacity (Lb.)
180 lb
Mounting
Wall Mountable
Features
Adjustable Tilt, -5° to 15° Tilt, Adjustable, Tilt
Pitch (Deg.)
2.6 Degrees
VESA Pattern
200x200, 300x300, 400x200, 400x400, 600x400, 800x400
Product Type
TV Mount
Maximum Swivel Angle
0 Degrees
Overall Load Capacity
180 lb
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
15 Degrees
Maximum Upward Tilt Angle
5 Degrees
Device Supported
Flat Panel Display

Description

Flat Panel Mount, Color Black, Finish Powder Coated, Overall Load Capacity 180 lb, Material Steel, Overall Width 38 in, Mounting Location Wall, Overall Height 22 in, Overall Depth 2 5/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 42 in, Compatible Diagonal Screen Size Maximum 90 in, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 5 Degrees , VESA Pattern 200x200, 300x300, 400x200, 400x400, 600x400, 800x400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.