VMP Wall Mount for Rack Equipment - Black - 150 lb Load Capacity - Steel - 1

  • Mfr # ER-VR2U

  • Zoro # G1231061


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.90 in
Width
19 in
Load Capacity
150 lb
Finish
Black Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-VR2U
Zoro #
G1231061
UPC #
-
Country of Origin
China

Dimensions

Height
4.90 in
Width
19 in
Depth
4 in
Overall Height
4 7/8 in
Overall Depth
4 in
Overall Width
19 in

Details

Item
Wall Mount Vertical Equipment Rack
Color
Black
Load Capacity
150 lb
Finish
Black Powder Coated
Material
Steel
Includes
(2) Integrated Cable Tie-Down Slots, (2) Rear Cable Pass-Throughs
Features
Accommodates Rack Equipment of Any Depth, Can Be Mounted Vertically or Horizontally, Fold Out Design
Application
Wall
Overall Load Capacity
150 lb
Includes Mounting Hardware
Yes
Resistance Properties
Antistatic
Rack Units
2
Device Supported
Rack Equipment

Description

Wall Mount Vertical Equipment Rack, Features Accommodates Rack Equipment of Any Depth, Can Be Mounted Vertically or Horizontally, Fold Out Design, Finish Black Powder Coated, Includes (2) Integrated Cable Tie-Down Slots, (2) Rear Cable Pass-Throughs, Overall Depth 4 in, Overall Height 4 7/8 in, Material Steel, Overall Width 19 in, Overall Load Capacity 150 lb, Rack Units 2, Includes Mounting Hardware Yes, Resistance Properties Antistatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.