Zoro Homepage

Drawer Divider, Pk25

  • Mfr # D2007/25P

  • Zoro # G8705742


product price: $34.95
/pk 25, $1.40/ea

Key Features

Type
Modular Drawer Cabinet
For Drawers w/Height (In.)
2-1/4, 3
Length (In.)
5 1/2 in
Compartment Width (In.)
5 1/8 in
Overall Depth
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2007/25P
Zoro #
G8705742
UPC #
-
Country of Origin
United States

Dimensions

For Drawers w/Height (In.)
2-1/4, 3
Length (In.)
5 1/2 in
Compartment Width (In.)
5 1/8 in
Overall Depth
1/16 in
Overall Height
1 7/8 in
Overall Length
5 1/2 in
For Drawer Height
1 7/8 in
For Drawer Width/Depth
5 1/2 in

Details

Type
Modular Drawer Cabinet
Item
Divider
Number of Dividers/Partitions
25
Product Type
Drawer Divider
Compatible Product Type
Drawers

Description

Divider, Compatible Product Type Drawers, For Drawer Height 1 7/8 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 5 1/2 in, Product Type Drawer Divider, Overall Depth 1/16 in, Overall Height 1 7/8 in, Overall Length 5 1/2 in, Overall Width Not Applicable, Includes -, Standards -, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.