Drawer Divider, Pk25
Mfr # D3008/25P
Zoro # G8705837
product price: $36.29
/pk 25, $1.45/eaKey Features
Type
Modular Drawer Cabinet
For Drawers w/Height (In.)
2-7/8
Compartment Width (In.)
5 7/8 in
Length (In.)
6 1/4 in
Compatible Product Type
Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3008/25P
Zoro #
G8705837
UPC #
076174205459
Country of Origin
United States
Dimensions
For Drawers w/Height (In.)
2-7/8
Compartment Width (In.)
5 7/8 in
Length (In.)
6 1/4 in
For Drawer Width/Depth
6 1/4 in
Overall Height
2 7/8 in
Overall Length
6 1/4 in
For Drawer Height
2 7/8 in
Overall Depth
1/16 in
Details
Type
Modular Drawer Cabinet
Item
Divider
Compatible Product Type
Drawers
Product Type
Drawer Divider
Number of Dividers/Partitions
25
Description
Divider, Compatible Product Type Drawers, For Drawer Height 2 7/8 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 6 1/4 in, Product Type Drawer Divider, Overall Depth 1/16 in, Overall Height 2 7/8 in, Overall Length 6 1/4 in, Overall Width Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.