Zoro Homepage

Drawer Divider, Pk25

  • Mfr # D4010/25P

  • Zoro # G8705916


product price: $52.35
/pk 25, $2.09/ea

Key Features

Type
Modular Drawer Cabinet
For Drawers w/Height (In.)
5-3/8, 6-1/4
Compartment Width (In.)
7 1/2 in
Length (In.)
7 7/8 in
For Drawer Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4010/25P
Zoro #
G8705916
UPC #
-
Country of Origin
United States

Dimensions

For Drawers w/Height (In.)
5-3/8, 6-1/4
Compartment Width (In.)
7 1/2 in
Length (In.)
7 7/8 in
For Drawer Height
4 1/2 in
Overall Length
7 7/8 in
For Drawer Width/Depth
7 7/8 in
Overall Height
4 1/2 in
Overall Depth
1/16 in

Details

Type
Modular Drawer Cabinet
Item
Divider
Compatible Product Type
Drawers
Product Type
Drawer Divider
Number of Dividers/Partitions
25

Description

Divider, Compatible Product Type Drawers, For Drawer Height 4 1/2 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 7 7/8 in, Product Type Drawer Divider, Overall Depth 1/16 in, Overall Height 4 1/2 in, Overall Length 7 7/8 in, Overall Width Not Applicable, Includes -, Standards -, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.