Zoro Homepage

Drawer Partition, Pk10

  • Mfr # P30/10P

  • Zoro # G8705986


product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns

Key Features

Type
Modular Drawer Cabinet
For Drawers w/Height (In.)
3-7/8, 4-5/8
Length (In.)
25 1/2 in
Compartment Width (In.)
2 5/8 in
Number of Slots
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P30/10P
Zoro #
G8705986
UPC #
-
Country of Origin
United States

Dimensions

For Drawers w/Height (In.)
3-7/8, 4-5/8
Length (In.)
25 1/2 in
Compartment Width (In.)
2 5/8 in
For Drawer Height
2 7/8 in
Overall Depth
1/4 in
Overall Length
25 1/2 in
For Drawer Width/Depth
25 1/2 in
Overall Height
2 7/8 in

Details

Type
Modular Drawer Cabinet
Item
Partition
Number of Slots
32
Number of Dividers/Partitions
10
Compatible Product Type
Drawers
Product Type
Drawer Partition

Description

Partition, Compatible Product Type Drawers, For Drawer Height 2 7/8 in, Number of Dividers/Partitions 10, For Drawer Width/Depth 25 1/2 in, Product Type Drawer Partition, Overall Depth 1/4 in, Overall Height 2 7/8 in, Overall Length 25 1/2 in, Overall Width Not Applicable, Includes -, Number of Slots 32, Standards -, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.