DrawerPedestal, 30"W, Steel, 27-3/4"D, Bl

  • Mfr # SCU1023A-FTKADB
  • Zoro # G2141749
product price: 
$
1,801.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Height
33 in
Width
30 in
Depth
27 3/4 in
Color
Blue
For Use With
Bench Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCU1023A-FTKADB
Zoro #
G2141749
UPC #
-
Country of Origin
United States

Dimensions

Height
33 in
Width
30 in
Depth
27 3/4 in
Overall Depth
27 3/4 in
Overall Width
30 in
Overall Height
33 in
For Work Station Width
30 in
Fits Chest Size
Blue Coating Increases Durability and Visual Consistency

Details

Item
Drawer Pedestal
Color
Blue
For Use With
Bench Stock
Material
Steel
Finish
Powder Coated
Assembly
Fully Assembled
Includes
Lock
Standards
ASTM D3359
Product Type
Drawer Pedestal
Number of Compartments
96
Pedestal Type
Drawer
Weight
330 lb
Frame Material Finish
Powder Coated
Features
Blue Coating Increases Durability and Visual Consistency
Frame Material
Steel
Number of Drawers
5
Maximum Drawer Load Capacity
440 lb
Mount Type
Bolts, Brackets
Metal Material Gauge
20 ga
Includes Mounting Hardware
No
Number of Shelves
0
Maximum Shelf Load Capacity
800 lb
Overall Load Capacity
1,000 lb
Compatible Brand
Universal
Compatible with Series
Universal
Frame Construction
Welded and Bolted
Compatible Series
Universal

Description

Drawer Pedestal, Assembly Fully Assembled, Color Blue, Features Blue Coating Increases Durability and Visual Consistency, Finish Powder Coated, For Use With Bench Stock, For Work Station Depth Not Applicable, For Work Station Width 30 in, Includes Lock, Includes Mounting Hardware No, Lock Type Not Applicable, Material Steel, Maximum Drawer Load Capacity 440 lb, Maximum Shelf Load Capacity 800 lb, Metal Material Gauge 20 ga, Mount Type Bolts, Brackets, Mounting Location Floor, Wall

Ratings & reviews