Extra Wide Overhead Storage Cabinet, 31 in H, 30 in W, 27-3/4 in D, No Handle, None, Black

  • Mfr # RP1182A-FTKABK

  • Zoro # G9963256


product price:  $833.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Cabinet Style
Extra Wide Overhead
Load Capacity per Shelf
400 lbs
Door Type
Open Face Cabinet
Lock Type
None
Overall Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP1182A-FTKABK
Zoro #
G9963256
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 in
Overall Depth
27-3/4 in
Overall Width
30 in
Height of Cabinet
31 in
Depth of Cabinet
27 3/4 in
Width of Cabinet
30 in

Details

Cabinet Style
Extra Wide Overhead
Load Capacity per Shelf
400 lbs
Door Type
Open Face Cabinet
Lock Type
None
Number of Shelves
2
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
400 lbs
Material
Steel
Color
Black
Includes
Shelves
Assembled/Unassembled
Assembled
Body Panel Type
Solid
Material - Cabinets
Steel
Handle Material
Aluminum
Cabinet Finish
Powder Coated
For Use Indoors/Outdoors
No
Door Handle Type
No Handle
Mobility
Stationary
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
2

Description

Overhead Cabinet, Base Type Not Applicable, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type No Door, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Not Applicable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 27 3/4 in, Overall Height 31 in, Overall Width 30 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products