Immobilization Board, Black, 75 lb
Mfr # MS-PIB-3
Zoro # G9603562
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Length
47 3/4 in
Material
Nylon
Industry Type
Healthcare
Handles
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-PIB-3
Zoro #
G9603562
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
47 3/4 in
Width
8 in
Length
47 3/4 in
Height
8 in
Depth
5/8 in
Overall Width
5/8 in
Details
Item
Immobilization Board
Color
Black
Material
Nylon
Industry Type
Healthcare
Handles
No
Standards
FDA
Weight Capacity
75 lb
Straps Count
4
Strapping Type
Nylon
Weight Capacity - Maximum
75 lb
Product Type
Immobilization Board
Description
Immobilization Board, Black, Length 47 3/4 in, Width 8 in, Height 8 in, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.