Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench Cabinet, 27-3/4 In. L

  • Mfr # RP1421AL

  • Zoro # G3336490


product price: $2,254.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Color
Bright Blue
Material
Steel
Overall Depth
27 3/4 in
Overall Height
35 in
Load Capacity
400 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1421AL
Zoro #
G3336490
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 3/4 in
Overall Height
35 in
Caster Dia.
5 in
Drawer Height
2 1/4 in, 3 7/8 in, 4 5/8 in, 10 1/8 in
Drawer Depth
27 1/2 in
Drawer Width
25 1/8 in
Depth of Cabinet
27 3/4 in
Overall Length
27-3/4"
Width of Cabinet
30 in
Height of Cabinet
35 in
Usable Drawer Height
(1) 10 in, (1) 2-1/4 in, (1) 3-3/4 in, (1) 4-1/2 in
Overall Width
30 in
Drawer Inside Height
(1) 10 in, (1) 2 1/4 in, (1) 3 3/4 in, (1) 4 1/2 in
Drawer HxWxD
(1) 10 1/8 in x 27 1/2 in x 25 1/8 in, (1) 2 1/4 in x 27 1/2 in x 25 1/8 in, (1) 3 7/8 in x 27 1/2 in x 25 1/8 in, (1) 4 5/8 in x 27 1/2 in x 25 1/8 in
Caster Wheel Diameter
5 in

Details

Item
Modular Drawer Cabinet
Color
Bright Blue
Material
Steel
Load Capacity
400 lb.
Caster Type
(2) Swivel, (2) Swivel with Brakes
Number of Drawers
4
Caster Material
Hard Rubber
Handle
yes
No. of Compartments Per Drawer
(1) 48, (2) 20, (1) 12
Drawer Capacity
400 lb
Mobile/Stationary
Mobile
Includes
Lock In/Lock Out Latches
Number of Compartments per Cabinet
100
No. of Drawers
4
Material - Cabinets
Steel
Caster Configuration
(2) Rigid, (2) Swivel with Brakes
Work Surface Material
Steel
Drawer Load Rating
400 lb.
No. of Compartments per Drawer
(1) 12, (1) 48, (2) 20
Number of Dividers
80
Drawer Access
Multiple
Drawer Handle Type
Pull
Cabinet Color
Bright Blue
Frame Assembled
Assembled
Base Type
Casters
Includes Dividers
Yes
Number of Compartments per Drawer
(1) 12, (1) 48, (2) 20
Caster Wheel/Tread Material
Rubber
Cabinet Material
Steel
Load Capacity per Drawer
440 lb
Cabinet Storage Components
Drawers
Mobility
Mobile
Adjustable Dividers
Yes

Description

Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 7/8 in, 4 5/8 in, 10 1/8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 48, (2) 20, Number of Dividers 80, Number of Drawers 4, Overall Depth 27 3/4 in, Overall Height 35 in, Overall Width 30 in, Mobility Mobile, Cabinet Material Steel, Caster Type (2) Swivel, (2) Swivel with Brakes, Caster Wheel Diameter 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.