Zoro Homepage

Modular Drawer Cabinet, 37 In. H, 30 In. W

  • Mfr # SCU1910ALBK

  • Zoro # G9963195


product price: $2,035.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
37 in
Cabinet Height Range
Desk Height (Shorter than 40")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCU1910ALBK
Zoro #
G9963195
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
37 in
Cabinet Height Range
Desk Height (Shorter than 40")
Usable Drawer Height
(2) 5-1/4 in, (4) 3-3/4 in
Drawer Depth
3 7/8 in, 5 3/8 in
Drawer Width
25 1/8 in
Overall Width
30 in
Overall Depth
27 3/4 in
Overall Height
37 in
Drawer Inside Height
(2) 5 3/8 in, (4) 3 7/8 in
Drawer HxWxD
3 7/8 in x 25 1/8 in x 25 1/8 in, 5 3/8 in x 25 1/8 in x 25 1/8 in
Drawer Height
3 7/8 in, 5 3/8 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Black
No. of Drawers
6
Drawer Capacity
400 lb
No. of Compartments Per Drawer
(4) 20, (2) 16
Number of Compartments per Cabinet
112
Material - Cabinets
Steel
Handle Material
Aluminum
Includes
Dividers, Partitions
Finish
Powder Coated
Finish - Cabinets
Powder Coated
Number of Drawers per Cabinet
6
Material
Steel
Work Surface Material
Steel
Handle Type
Aluminum
No. of Compartments per Drawer
(2) 16, (4) 20
Cabinet Finish
Powder Coated
Drawer Access
Multiple
Mobility
Stationary
Cabinet Color
Black
Number of Compartments per Drawer
(6) 24
Number of Dividers
112
Load Capacity per Drawer
400 lb
Base Type
Frame
Cabinet Storage Components
Drawers
Cabinet Material
Steel
Adjustable Dividers
Yes
Number of Compartments
144
Number of Drawers
6
Includes Dividers
Yes

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Black, Cabinet Storage Components Drawers, Drawer Height 3 7/8 in, 5 3/8 in, Includes Dividers Yes, Number of Compartments per Drawer (6) 24, Number of Dividers 112, Number of Drawers 6, Overall Depth 27 3/4 in, Overall Height 37 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 144, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Depth 3 7/8 in, 5 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.